Motion
84173
Coated Sanding Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, 80 Grit, 100 Per Pack
MI ITEM #02631445
MFR #84173
List Price$1.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 17-1/2 in Long, 2-3/4 in Wide, 80 Grit, 100 Per Pack
MI ITEM #02631445
MFR #84173

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.11/each for your price

Overview

Mfr description
84173 ABRASIVE 2-3/4 X 17-1/2 FILEBOARD

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    80
  • Sheet Length
    17-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Weight
    D
  • Number of Sheets
    100
  • Mounting Type
    Clip-on
  • UPC_NO
    699053841731

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text