Motion
03382
Wheel Brush - 5.0000 in Diam, 12000 rpm
Mi Item #02631447
MFR #03382
Price$101.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 5.0000 in Diam, 12000 rpm
Mi Item #02631447
MFR #03382

Mfr description
03382 WIRE WHEEL 5 X .020SS STRINGER BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.61/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in - 11
  • Arbor Hole Thread Size
    5/8 in - 11
  • Arbor Size
    5/8 in - 11
  • Bristle Diameter
    0.02 in
  • Brush Diameter
    5.0000 in
  • Diameter
    5.0000 in
  • Diameter (Wire)
    0.0008 in
  • Filament Wire Diameter
    0.0008 in
  • Outside Diameter
    5.0000 in
  • Threaded Arbor Size
    5/8-11 in

Details

  • Abrasive Material
    Stainless Steel
  • Bristle Material
    Stainless Steel
  • Bristle Type
    Knotted - Stringer Bead
  • Brush Shape
    Wheel
  • Brush Type
    Wheel
  • Fill Material
    Stainless Steel
  • Manufacturer Package Quantity
    6
  • Manufacturer Stock Number
    03382
  • Material
    Stainless Steel
  • Max Rpm
    12000 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Pieces
    1
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053033822
  • Wire Type
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)