Motion
22274
Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 12200 rpm
MI ITEM #02631452
MFR #22274
Price$22.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 12200 rpm
MI ITEM #02631452
MFR #22274

Mfr description
22274 CUTTING WHEELS DT 5 X 1/8 X 7/8 S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.60/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Additional Details
    High Performance, Ceramic Aluminum Oxide Grain, Uniform, High Density Grain Structure Is Extremely Durable And Self Sharpening For Long Life And Cooler Cut, Ideal For Root Pass Grinding, Long Life Combined With Versatility For The Pipeline Industry, Designed For Both Cutting And Light Grinding, Eliminating The Need For Two Separate Wheels, All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance
  • Application
    Cutting, Light Grinding, Root Pass Grinding
  • Arbor Type
    Non-Threaded
  • Bond Type
    Chemical
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053222745
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)