Motion
22350
Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 12200 rpm
Mi Item #02631459
MFR #22350
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 0.045 in Thickness, 7/8 in Arbor, 46 Grit, 12200 rpm
Mi Item #02631459
MFR #22350

Mfr description
22350 CUTTING WHEELS DT 5 X .045 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    50
  • Disc Diameter
    5 in
  • Face Rim Width
    0.0450 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    0.045 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Soft Bond For Aggressive Cutting Without Loading, Externally Reinforced With Fiberglass Layers, Proprietary Bonding System
  • Application
    Cutting, Aluminum, Non-Ferrous Metals
  • Arbor Type
    Non-Threaded
  • Bond Type
    Soft Bond
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Medium
  • Grit Grade
    Medium
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    12200 rpm
  • Ratings
    ANSI B7.1
  • Specification
    A46N
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053223506
  • Wheel Hardness
    N
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)