Motion
20048
Saitech Attacker Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8500 rpm
Mi Item #02631469
MFR #20048
Price$28.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Saitech Attacker Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 8500 rpm
Mi Item #02631469
MFR #20048

Mfr description
20048 GRINDING WHEELS DS 7 X 1/4 X 7/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.99/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/4 in

Details

  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Material
    Ceramic Aluminum Oxide
  • Max Rpm
    8500 rpm
  • UPC_NO
    699053200484
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)