Motion
02702
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #02631475
MFR #02702
Your Price$11.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 3/4 in Brush Dia, 22000 rpm Max
MI ITEM #02631475
MFR #02702

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$11.80/each(List $14.82)

Overview

Mfr description
02702 WIRE WHEEL 3/4 X .014CS CRIMP END

Specifications

  • Type
    End
  • Diameter
    3/4 in
  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Arbor Size
    0.0140 in
  • Overall Length
    2-5/8 in
  • Mount Type
    Shank
  • Max Rpm
    22000 rpm
  • Brush Type
    Wire
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053027029
  • Brush Diameter
    3/4 in
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text