Motion
26001
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 rpm
MI ITEM #02631529
MFR #26001
Your Price$29.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 rpm
MI ITEM #02631529
MFR #26001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.60/each(List $34.04)

Overview

Mfr description
26001 GRINDING WHEELS CW 4 X 2 X 5/8-11

Specifications

  • Wheel Diameter
    4 in
  • Wheel Thickness
    2 in
  • Application
    Grinding
  • Center Hole Thread Size
    5/8-11 in
  • Arbor Size
    5/8 in
  • Material
    Silicon Carbide
  • Wheel Type
    Type 11 - Flaring Cup
  • Grit Number
    16
  • Grade
    Coarse
  • Max Rpm
    9050 rpm
  • UPC_NO
    699053260013
  • Package Quantity
    12
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text