1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
UNITED ABRASIVES INC
26002
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 RPM
MI ITEM #
02631552
MFR #
26002
Price
$34.44
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Wheels
UNITED ABRASIVES INC 26002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
26002
Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 16, Wheel Diameter: 4 in, Maximum RPM: 9050 RPM
MI ITEM #
02631552
MFR #
26002
Mfr description
26002 GRINDING WHEELS CW 4 X 2 X 5/8-11
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$34
.44
/each
Add to Cart
Specifications
Dimensions
Center Hole Thread Size
5/8-11 in
Wheel Diameter
4 in
Wheel Thickness
2 in
Details
Grade
Coarse
Grit Number
16
Material
Silicon Carbide
Max Rpm
9050 rpm
UPC_NO
699053260020
Wheel Type
Type 11 - Flaring Cup
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items