Motion
03411
Cup Brush - Knotted - Partial Twist, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02631562
MFR #03411
Price$189.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Knotted - Partial Twist, 6.0000 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02631562
MFR #03411

Mfr description
03411 WIRE WHEEL 6 X .020 X 5/8-11 KNOT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.91/each

Specifications

Dimensions

  • Arbor Hole Size
    5.7273 in
  • Arbor Size
    5.7273 in
  • Bristle Diameter  
    0.02 in
  • Diameter  
    6.0000 in
  • Diameter (Wire)
    0.0200 in
  • Threaded Arbor Size  
    5/8-11 in
  • Trim Length
    1-3/4 in

Details

  • Bristle Type
    Knotted - Partial Twist
  • Material
    Stainless Steel
  • Max Rpm
    6000 rpm
  • Mount Type
    Threaded Arbor
  • Number Of Rows
    2
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034119

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)