Motion
02710
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
Mi Item #02631563
MFR #02710
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 1-1/2 in Brush Dia, 20000 rpm Max
Mi Item #02631563
MFR #02710

Mfr description
02710 END BRUSH 1-1/2X.012 CIRC FLARED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Arbor Size
    0.0120 in
  • Bristle Diameter
    0.012 in
  • Brush Diameter
    1-1/2 in
  • Diameter
    1-1/2 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    5/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wire
  • Flared Bristles
    Flared
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053027104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)