Motion
23415
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 6300 rpm
MI ITEM #02631566
MFR #23415
Price$16.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-Off Wheel - 12 in Wheel Dia., 0.125 in Wheel Thickness, 1 in Center Hole Diameter, 6300 rpm
MI ITEM #02631566
MFR #23415

Mfr description
23415 CUT OFF WHEELS TM 12 X 1/8 X 1 DU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.62/each

Specifications

Dimensions

  • Center Hole Diameter  
    1 in
  • Wheel Diameter  
    12 in
  • Wheel Thickness  
    0.125 in

Details

  • Material
    Aluminum Oxide/Silicon Carbide Blend
  • Max Rpm
    6300 rpm
  • Reinforcement Type
    Reinforced
  • UPC_NO
    699053234151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)