Motion
84116
Coated Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, 150 Grit, 25 Per Pack
MI ITEM #02631573
MFR #84116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Aluminum Oxide Material, 16-1/2 in Long, 2-3/4 in Wide, 150 Grit, 25 Per Pack
MI ITEM #02631573
MFR #84116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84116 ABRASIVE 2-3/4X16-1/2 3SPSA FBOAR

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    150
  • Sheet Length
    16-1/2 in
  • Sheet Width
    2-3/4 in
  • Backing Weight
    C
  • Number of Sheets
    25
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    699053841168

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text