Motion
02705
End Brush - Steel Bristle, Crimped Type, 2-1/2 in Brush Dia, 20000 rpm Max
Mi Item #02631575
MFR #02705
Price$24.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 2-1/2 in Brush Dia, 20000 rpm Max
Mi Item #02631575
MFR #02705

Mfr description
02705 END BRUSH 2.5 X .014CS CIRC FLARE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.97/each

Specifications

Dimensions

  • Arbor Size
    0.0140 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    2-1/2 in
  • Diameter
    2-1/2 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    11/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wire
  • Flared Bristles
    Flared
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053027050
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)