Motion
85103
Coated Sanding Disc - 15 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631589
MFR #85103
List Price$16.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 15 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631589
MFR #85103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.41/each for your price

Overview

Mfr description
85103 ABRASIVE 15 X 2 40X FLOOR SAND

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851037

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text