Motion
85108
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth, Paper Backing Material, 20 Grit
Mi Item #02631594
MFR #85108
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth, Paper Backing Material, 20 Grit
Mi Item #02631594
MFR #85108

Mfr description
85108 ABRASIVE 16 X 2 20X FLOOR SAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Disc Diameter  
    16 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth, Paper
  • Grit Number
    20
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851082
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)