Motion
85110
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631596
MFR #85110
List Price$17.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 16 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631596
MFR #85110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.60/each for your price

Overview

Mfr description
85110 ABRASIVE 16 X 2 40X FLOOR SAND

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851105

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought