Motion
85114
Coated Sanding Disc - 17 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth, Paper Backing Material, 16 Grit
Mi Item #02631600
MFR #85114
Price$18.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 17 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth, Paper Backing Material, 16 Grit
Mi Item #02631600
MFR #85114

Mfr description
85114 ABRASIVE 17 X 2 16X FLOOR SAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.36/each

Specifications

Dimensions

  • Disc Diameter  
    17 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth, Paper
  • Grit Number
    16
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)