Motion
85120
Coated Finishing Disc - 17 in Disc Dia, Silicon Carbide, 100 Grit
Mi Item #02631606
MFR #85120
Price$11.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Finishing Disc - 17 in Disc Dia, Silicon Carbide, 100 Grit
Mi Item #02631606
MFR #85120

Mfr description
85120 ABRASIVE 17 X 2 100X FLOOR SAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.92/each

Specifications

Dimensions

  • Disc Diameter  
    17 in
  • Overall Diameter
    17.0000 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Floor Sanding
  • Grit Number
    100
  • Includes Vacuum Holes
    Vacuum Holes Not Included
  • Manufacturer Package Quantity
    25
  • UPC_NO
    699053851204
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)