Overview
Mfr description
85121 ABRASIVE 15 X 2 12X FLOOR SAND
Specifications
- Disc Diameter
- Grit Number12
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053851211
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data