Overview
Mfr description
85141 ABRASIVE 20 X 2 16X FLOOR SAND
Specifications
- Disc Diameter
- Grit Number16
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053851419
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data