Motion
85144
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631621
MFR #85144
List Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 40 Grit
MI ITEM #02631621
MFR #85144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.10/each for your price

Overview

Mfr description
85144 ABRASIVE 20 X 2 40X FLOOR SAND

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851440

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought