Motion
85145
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 60 Grit
Mi Item #02631622
MFR #85145
Price$23.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 60 Grit
Mi Item #02631622
MFR #85145

Mfr description
85145 ABRASIVE 20 X 2 60X FLOOR SAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.66/each

Specifications

Dimensions

  • Disc Diameter  
    20 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)