Motion
85146
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #02631623
MFR #85146
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 20 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #02631623
MFR #85146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.98/each

Specifications

Dimensions

  • Disc Diameter  
    20 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053851464

Overview

Mfr description
85146 ABRASIVE 20 X 2 80X FLOOR SAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought