Specifications
Dimensions
- Disc Diameter20 in
Details
- Abrasive MaterialSilicon Carbide
- Abrasive TypeCoated
- Grit Number100
- Includes Vacuum HolesVacuum Holes Not Included
- UPC_NO699053851471
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)