Overview
Mfr description
85206 ABRASIVE 5 X 7/8 100X EDGE SAND
Specifications
- Abrasive TypeCoated
- Disc Diameter
- Abrasive MaterialSilicon Carbide
- Grit Number100
- Includes Vacuum HolesVacuum Holes Not Included
- UPC_NO699053852065
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data