1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Sanding Discs
UNITED ABRASIVES INC 85207
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UNITED ABRASIVES INC
85207
Coated Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, Cloth, Paper Backing Material, 12 Grit
MI ITEM #
02631632
MFR #
85207
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
85207 ABRASIVE 5 X 7/8 12X EDGE SAND
Specifications
Disc Diameter
5 in
Grit Number
12
Abrasive Type
Coated
Abrasive Material
Silicon Carbide
Backing Material
Cloth, Paper
Number Of Vacuum Holes
0
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data