Overview
Mfr description
85219 ABRASIVE 7 X 7/8 12X EDGE SAND
Specifications
- Disc Diameter
- Grit Number12
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053852195
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data