Overview
Mfr description
85220 ABRASIVE 7 X 7/8 16X EDGE SAND
Specifications
- Disc Diameter
- Grit Number16
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053852201
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data