Motion
85225
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #02631647
MFR #85225
List Price$2.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 7 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
MI ITEM #02631647
MFR #85225

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.93/each for your price

Overview

Mfr description
85225 ABRASIVE 7 X 7/8 80X EDGE SAND

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053852256

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text