Overview
Mfr description
85230 ABRASIVE 5 X 1/4 12X EDGE SAND
Specifications
- Disc Diameter
- Grit Number12
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053852300
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data