Overview
Mfr description
85231 ABRASIVE 5 X 1/4 16X EDGE SAND
Specifications
- Disc Diameter
- Grit Number16
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Backing MaterialCloth, Paper
- Number Of Vacuum Holes0
- UPC_NO699053852317
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data