Motion
85235
Coated Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 60 Grit
MI ITEM #02631654
MFR #85235
Price$2.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 60 Grit
MI ITEM #02631654
MFR #85235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2.70/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    60
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053852355

Overview

Mfr description
85235 ABRASIVE 5 X 1/4 60X EDGE SAND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought