Motion
85236
Coated Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
Mi Item #02631655
MFR #85236
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Disc - 5 in Disc Diameter, Silicon Carbide Abrasive Material, 80 Grit
Mi Item #02631655
MFR #85236

Mfr description
85236 ABRASIVE 5 X 1/4 80X EDGE SAND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Disc Diameter  
    5 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Grit Number
    80
  • Number Of Vacuum Holes
    0
  • UPC_NO
    699053852362
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)