Motion
85001
Coated Sanding Sheet - Silicon Carbide Material, 19-1/2 in Long, 8 in Wide, 20 Grit, 50 Per Pack
MI ITEM #02631661
MFR #85001
List Price$10.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 19-1/2 in Long, 8 in Wide, 20 Grit, 50 Per Pack
MI ITEM #02631661
MFR #85001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.71/each for your price

Overview

Mfr description
85001 ABRASIVE 8 X 19-1/2 20X FLOOR SH

Specifications

  • Application
    Sanding
  • Abrasive Type
    Coated
  • Abrasive Material
    Silicon Carbide
  • Grit Number
    20
  • Sheet Length
    19-1/2 in
  • Sheet Width
    8 in
  • Backing Material
    Paper/Cloth Combination
  • Backing Weight
    X
  • Number of Sheets
    50
  • UPC_NO
    699053850016

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text