Motion
85002
Coated Sanding Sheet - Silicon Carbide Material, 19-1/2 in Long, 8 in Wide, 36 Grit, 50 Per Pack
Mi Item #02631662
MFR #85002
Price$11.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coated Sanding Sheet - Silicon Carbide Material, 19-1/2 in Long, 8 in Wide, 36 Grit, 50 Per Pack
Mi Item #02631662
MFR #85002

Mfr description
85002 ABRASIVE 8 X 19-1/2 36X FLOOR SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.19/each

Specifications

Dimensions

  • Backing Weight
    X
  • Sheet Length
    19-1/2 in
  • Sheet Width
    8 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Grit Number
    36
  • Number of Sheets
    50
  • UPC_NO
    699053850023
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)