Overview
Mfr description
85004 ABRASIVE 8 X 19-1/2 60X FLOOR SH
Specifications
- ApplicationSanding
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Grit Number60
- Sheet Length19-1/2 in
- Sheet Width8 in
- Backing WeightX
- Number of Sheets50
- UPC_NO699053850047
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data