Overview
Mfr description
85005 ABRASIVE 8 X 19-1/2 80X FLOOR SH
Specifications
- ApplicationSanding
- Abrasive TypeCoated
- Abrasive MaterialSilicon Carbide
- Grit Number80
- Sheet Length19-1/2 in
- Sheet Width8 in
- Backing WeightX
- Number of Sheets50
- UPC_NO699053850054
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data