Motion
28161
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 12 in
MI ITEM #02631685
MFR #28161
List Price$493.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Diameter: 12 in
MI ITEM #02631685
MFR #28161

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$493.44/each for your price

Overview

Mfr description
28161 GRINDING WHEELS VW 12 X 2 X 1-1/2

Specifications

  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/2 in
  • Material
    Silicon Carbide
  • Grit Number
    80
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    2069 rpm
  • UPC_NO
    699053281612
  • Includes
    1-1/4" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text