Motion
28142
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 10 in
MI ITEM #02631687
MFR #28142
Your Price$192.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 120, Wheel Diameter: 10 in
MI ITEM #02631687
MFR #28142

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$192.78/each(List $221.70)

Overview

Mfr description
28142 GRINDING WHEELS VW 10 X 1 X 1-1/4

Specifications

  • Wheel Diameter
    10 in
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Silicon Carbide
  • Grit Number
    120
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    2483 rpm
  • UPC_NO
    699053281421
  • Includes
    3/4" Reduction Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text