Motion
28141
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #02631691
MFR #28141
Your Price$184.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bench or Pedestal Grinding Wheel - Grade: Fine, Grit Number: 80, Wheel Dia: 10 in, Center Hole Dia: 1-1/4 in
MI ITEM #02631691
MFR #28141

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$184.75/each(List $221.70)

Overview

Mfr description
28141 GRINDING WHEELS VW 10 X 1 X 1-1/4

Specifications

  • Wheel Diameter
    10 in
  • Application
    Cutting
  • Wheel Thickness
    1 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Material
    Silicon Carbide
  • Grit Number
    80
  • Grade
    Fine
  • Bond Type
    Vitrified
  • Max Rpm
    2483 rpm
  • Package Quantity
    1
  • UPC_NO
    699053281414
  • Includes
    3/4" Reduction Bushing
  • Warranty
    6 months

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text