Motion
29201
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor Hole Size, 36 Grit, 13500 rpm
MI ITEM #02631692
MFR #29201
List Price$43.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 4 in Wheel Dia., 1/4 in Thickness, 5/8 in Arbor Hole Size, 36 Grit, 13500 rpm
MI ITEM #02631692
MFR #29201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.86/each for your price

Overview

Mfr description
29201 COTTON FIBER 4 X 1/4 X 5/8 A36 UA

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    5/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    36
  • Grade
    Medium
  • Max Rpm
    13500 rpm
  • UPC_NO
    699053292014
  • Description Keyword
    5/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text