Motion
29214
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 54 Grit, 8500 rpm
MI ITEM #02631695
MFR #29214
List Price$56.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 7 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor Hole Size, 54 Grit, 8500 rpm
MI ITEM #02631695
MFR #29214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.49/each for your price

Overview

Mfr description
29214 COTTON FIBER 7 X 1/4 X 7/8 A54 UA

Specifications

  • Wheel Diameter
  • Wheel Thickness
  • Arbor Type
    Non-Threaded
  • Arbor Size
    7/8 in
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Grit Number
    54
  • Grade
    Medium
  • Max Rpm
    8500 rpm
  • UPC_NO
    699053292144
  • Description Keyword
    7/8 in Non-Threaded Arbor

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text