Motion
25050
Honing Stone - Coarse Grade, 24 Grit, 8 in Length, 3-1/2 in Width, 1-1/2 in Thickness, Silicon Carbide Material
MI ITEM #02631699
MFR #25050
List Price$67.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Honing Stone - Coarse Grade, 24 Grit, 8 in Length, 3-1/2 in Width, 1-1/2 in Thickness, Silicon Carbide Material
MI ITEM #02631699
MFR #25050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.95/each for your price

Overview

Mfr description
25050 HAND RUBS HR250 8 X 3-1/2 X 1-1/2

Specifications

  • Stone Material
    Silicon Carbide
  • Grit Number
    24
  • Grade
    Coarse
  • Overall Length
    8 in
  • Overall Width
    3-1/2 in
  • Overall Thickness
    1-1/2 in
  • Stone Shape
    Fluted Rectangle
  • Manufacturer Package Quantity
    5
  • UPC_NO
    699053250502

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text