Motion
02712
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 25000 rpm Max
Mi Item #02631700
MFR #02712
Price$14.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Steel Bristle, Crimped Type, 2 in Brush Dia, 25000 rpm Max
Mi Item #02631700
MFR #02712

Mfr description
02712 END BRUSH 2 X .014 CRIMPED WIRE W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.25/each

Specifications

Dimensions

  • Arbor Size
    0.0140 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    2.0000 in
  • Diameter
    2 in
  • Overall Length
    1-1/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/16 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wire
  • Max Rpm
    25000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053027128
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)