Motion
03378
Wheel Brush - 4.0000 in Diam, 1/2 in Arbor Dia, 20000 rpm
Mi Item #02631703
MFR #03378
Price$44.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wheel Brush - 4.0000 in Diam, 1/2 in Arbor Dia, 20000 rpm
Mi Item #02631703
MFR #03378

Mfr description
03378 WIRE WHEEL 4 X .014 X 1/2 KNOT W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.29/each

Specifications

Dimensions

  • Arbor Hole Size
    0.5000 in
  • Arbor Hole Thread Size
    0.5000 in
  • Arbor Size
    0.5000 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    4.0000 in
  • Diameter
    4.0000 in
  • Diameter (Wire)
    0.0140 in
  • Filament Wire Diameter
    0.0140 in
  • Outside Diameter
    4.0000 in
  • Threaded Arbor Size
    0.5000 in | 12.70 mm
  • Unthreaded Arbor Diameter
    1/2 in

Details

  • Abrasive Material
    Carbon Steel
  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Full Cable Twist
  • Brush Shape
    Wheel
  • Brush Type
    Twist Knot Wheel
  • Fill Material
    Carbon Steel
  • Manufacturer Package Quantity
    4
  • Manufacturer Stock Number
    03378
  • Material
    Carbon Steel
  • Max Rpm
    20000 rpm
  • Mount Type
    Unthreaded Arbor
  • Number Of Pieces
    4
  • Product Type
    Wheel Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053033785
  • Wire Type
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)