Motion
02711
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 20000 rpm Max
MI ITEM #02631707
MFR #02711
Price$44.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
End Brush - Stainless Steel Bristle, Crimped Type, 3 in Brush Dia, 20000 rpm Max
MI ITEM #02631707
MFR #02711

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$44.77/each

Specifications

Dimensions

  • Arbor Size
    0.0140 in
  • Bristle Diameter
    0.014 in
  • Brush Diameter
    3.0000 in
  • Diameter
    3 in
  • Overall Length
    1-3/4 in
  • Shank Diameter
    1/4 in
  • Trim Length
    7/8 in

Details

  • Bristle Material
    Stainless Steel
  • Bristle Type
    Crimped
  • Brush Type
    Wire
  • Flared Bristles
    Flared
  • Max Rpm
    20000 rpm
  • Mount Type
    Shank
  • Product Type
    End Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • Type
    End
  • UPC_NO
    699053027111

Overview

Mfr description
02711 END BRUSH 3X.014SS CIRC FLARED CR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought