Motion
22007
Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 13500 rpm
Mi Item #02631711
MFR #22007
Price$5.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 4 in Wheel Dia., 1/8 in Thickness, 3/8 in Arbor, 24 Grit, 13500 rpm
Mi Item #02631711
MFR #22007

Mfr description
22007 4X1/8X3/8 T1 CUTTING WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.55/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Center Hole Diameter  
    3/8 in
  • Contents
    25
  • Disc Diameter
    4 in
  • Face Rim Width
    1/8 in
  • Hole Size
    3/8 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Designed And Manufactured To Perform Both Cutting And Light Grinding, Ideal For Root Pass Grinding, Reinforced With Fiberglass, Super-Locktm Hub
  • Application
    Cutting, Light Grinding, Root Pass Grinding, General Purpose
  • Arbor Type
    Non-Threaded
  • Bond Type
    Chemical
  • Description Keyword
    3/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    13500 rpm
  • Specification
    A24R Type 27
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053220079
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)