Motion
22065
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631714
MFR #22065
Price$13.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 6600 rpm
Mi Item #02631714
MFR #22065

Mfr description
22065 CUTTING WHEELS DT 9 X 1/8 X 7/8 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.94/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    25
  • Disc Diameter
    9 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    1/8 in
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Designed And Manufactured To Perform Both Cutting And Light Grinding, Ideal For Root Pass Grinding, Reinforced With The Highest Quality Fiberglass, Super-Locktm Hub Combines Both A Mechanical Locking System And Chemical Bond, Made In The Usa
  • Application
    Cutting, Light Grinding, Root Pass Grinding
  • Arbor Type
    Non-Threaded
  • Bond Type
    Chemical
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • For Use With
    Angle Grinder
  • Form Type
    Type 27
  • Grade
    Coarse
  • Grit Grade
    Medium
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    6600 rpm
  • Specification
    A24R
  • Tool Comp
    Angle Grinder
  • UPC_NO
    699053220659
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)