Motion
22042
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 10200 rpm
MI ITEM #02631715
MFR #22042
Price$8.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 10200 rpm
MI ITEM #02631715
MFR #22042

Mfr description
22042 CUTTING WHEELS DT 6 X 1/8 X 7/8 P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.67/each

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting, Light Grinding
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Grade
    Coarse
  • Grit Number
    24
  • Material
    Aluminum Oxide
  • Max Rpm
    10200 rpm
  • Package Quantity
    25
  • UPC_NO
    699053220420
  • Warranty
    6 months
  • Wheel Hardness
    R
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)