Motion
03414
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02631780
MFR #03414
Price$42.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cup Brush - Steel Material, Knotted - Partial Twist, 2-3/4 in Diam., Threaded Arbor Mount, 5/8-11 in Arbor Size
MI ITEM #02631780
MFR #03414

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.50/each

Specifications

Dimensions

  • Arbor Size
    5/8-11 in
  • Bristle Diameter  
    0.014 in
  • Brush Diameter
    2-3/4 in
  • Diameter  
    2-3/4 in
  • Threaded Arbor Size  
    5/8-11 in

Details

  • Bristle Material
    Steel
  • Bristle Type
    Knotted - Partial Twist
  • Brush Type
    Wire
  • Max Rpm
    14000 rpm
  • Mount Type
    Threaded Arbor
  • Product Type
    Cup Brushes
  • Specification
    ANSI B165.1, ANSI B165.2
  • UPC_NO
    699053034140

Overview

Mfr description
03414 WIRE WHEEL 2 3/4 X .014 X 5/8-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought